Carson® 3D Series 10x42mm Binocular w/ High Definition Optics and ED Glass
Write a Review
|
Questions & Answers (0)
Product Description
The TD-042ED from Carson Optical is an 10x42mm Full-Sized 3D Binocular combining our HD optical coating technology with ED glass to give you the brightest, and clearest image possible. TD-042ED Binocular with ED Glass is ideal for use as Hunting Binoculars or Birding Binoculars.
Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect for eyeglass wearers.
The precisely placed thumb grooves, "just right" texturing and all-over lightweight body ergonomics make the 3D Series Binoculars perfect for long hunts or bird watching expeditions. The TD-042ED is also perfect outdoor activities or sporting events.
Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect for eyeglass wearers.
The precisely placed thumb grooves, "just right" texturing and all-over lightweight body ergonomics make the 3D Series Binoculars perfect for long hunts or bird watching expeditions. The TD-042ED is also perfect outdoor activities or sporting events.
PRICE
$339.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 5 in |
| Height | 2 in |
| Weight | 1 lbs |
| Eye Relief | 16 |
| Field of View (Ft. @ 1000 Yards) | 314 ft |
Product Details
| Lens Size | 42 |
| Prism Type | BAK-4 |
| Magnification | 10x |
| Includes | BinoArmor Deluxe Carry Case, Neck Strap, Shoulder Harness, Lens Cloth |
| Lens Type | Fully Multi-Coated |
| Manufacturers Part Number | TD-042ED |
| Brand | Carson Optical |