The RD Series, RD-050 is a full size binocular with a contemporary open bridge design. These binoculars boast high quality BAK-4 prisms and fully multi-coated optics to ensure a crisp, bright image. A durable, waterproof design ensures a clear view. Its open bridge design makes it an ideal companion for concerts, sporting events, hiking and any outdoor activity. Store in its hard protective case when not in use.
Carson Optical RD-050 RD Series 10x50mm Open-Bridge Waterproof Binoculars
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 2 lbs |
| Field of View (Ft. @ 1000 Yards) | 304 ft |
| Eye Relief | 17 |
Product Details
| Series | RD Series |
| Manufacturers Part Number | RD-050 |
| Lens Size | 50 |
| Prism Type | BAK-4 |
| Magnification | 10x |
| Brand | Carson Optical |
Related Products
The TD-042EDMO™ from Carson Optical is an 10x42mm Full-Sized 3D Binocular combining our HD optical coating technology with ED glass and special Mossy Oak™ Armor to give you the brightest, and clearest image possible. TD-042EDMO™ Binocular with ED Glass is ideal for use as Hunting Binoculars or Birding Binoculars.Rubberized armor coating makes this Full-Sized 3D Binocular rugged and shock proof. The body is nitrogen purged and O-ring sealed making them waterproof and fogproof. Extra long eye relief with twist down eyecups make this Full-Sized 3D ED Glass Binocular perfect ...
The LT-10 Lighted LinenTest™ Magnifier from Carson Optical is a compact, fold-out LinenTest Magnifier featuring a 11.5x power 15mm lens. Dual lens design ensures a clear, distortion-free view. Super bright LED light illuminates your subject. Make fine focus adjustments by twisting the focus wheel. The LT-10 Lighted LinenTest™ Magnifier contains markings in both inches and centimeters for easy measuring of small parts and is perfect for stitch counting. This Magnifier is portable, lightweight and folds flat for storing when not in use. The LT-10 Lighted LinenTest™ Magnifier ...
The Carson Mantaray (MR-824) 8x24mm porro prism binoculars are extremely compact and lightweight. The Mantaray binoculars feature an 8x power magnification with a 24mm objective lens diameter. Weighing less than a pound, these compact binoculars are perfect for travel, camping, hiking, bird watching, sporting events, concerts and other outdoor adventures. The Mantaray binoculars feature a centered focusing knob with twist down eye cups. These binoculars contain BAK-4 prisms and fully multi coated lenses which will guarantee extremely sharp and crystal clear images. They have a close focus ...
The JR-842 is an 8x42mm roof prism binocular. These binoculars feature BAK-4 prisms and fully multi-coated optics for crisp, clear viewing. Large 42mm objective lenses gather plenty of light to ensure the viewing image is bright even in low light conditions. The JR-842, 8x42mm binoculars are O-ring sealed and nitrogen purged making them waterproof and fogproof. Large focus wheel turns smoothly for precise focus adjustments. Independent right diopter adjustment makes it possible to adjust the focus to allow for strength differences in each eye. The JR Series binoculars are the ideal choice ...
Carson Optical MP-842IS Carson MonoPix 8x42mm Waterproof Monocular w/ Smartphone Digiscoping Adapter
The MonoPix™ MP-842IS is a Monocular and Smartphone Adapter bundle. The included monocular is 8x42mm with fully coated lenses. The included smartphone adapter fits most smartphones, including dual-camera phones. Simply attach the monocular to the smart phone adapter and your smartphone. There are no additional parts needed. Take pictures and videos and share them instantly with family and friends via text message, email or social media. Documenting sporting events or nature has never been easier! Included is a protective pouch, wrist strap and microfiber cloth. ***Not Compatible with the ...