Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Carson Optical

Model # :WBB2183223

MPN #: MR-824

Carson Optical MR-824 Mantaray 8 x 24 mm. Binocular

Product Description
The Carson Mantaray (MR-824) 8x24mm porro prism binoculars are extremely compact and lightweight. The Mantaray binoculars feature an 8x power magnification with a 24mm objective lens diameter. Weighing less than a pound, these compact binoculars are perfect for travel, camping, hiking, bird watching, sporting events, concerts and other outdoor adventures. The Mantaray binoculars feature a centered focusing knob with twist down eye cups. These binoculars contain BAK-4 prisms and fully multi coated lenses which will guarantee extremely sharp and crystal clear images. They have a close focus feature of 9.8 feet making them great for bird watching and exploring nature. These metallic grey colored binoculars also feature a very stylish and ergonomic design. The Mantaray binoculars come included with a storage pouch, neck strap, protective eye cups and a lens cloth.

PRICE
$75.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.8 lbs

Product Details

IncludesStorage Pouch, Neck Strap, Protective Eye Cups, Lens Cloth
DescriptionCarson Optical MR-824 8 x 24 mm. Binocular
Manufacturers Part NumberMR-824
Lens Size24
BrandCarson Optical
Magnification8x