Carson Optical Magnivisor Deluxe Head Visor Magnifier - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Carson Optical MagniVisor Deluxe Head Visor Magnifier
The CP-60 MagniVisor™ Deluxe from the Carson Optical PRO Series is a Hands Free, head-worn Magnifier with 4 different lenses; 1.5x, 2x, 2.5x, and 3x. It comes with an adjustable headband. The removable LED lamp can be used as a free standing light source. The MagniVisor™ Deluxe Magnifier is perfect for all hobbies and crafts! The MagniVisor™ Deluxe is the perfect Low Vision Aid.
The CP-60 MagniVisor™ Deluxe from the Carson Optical PRO Series is a Hands Free, head-worn Magnifier with 4 different lenses; 1.5x, 2x, 2.5x, and 3x. It comes with an adjustable headband. The removable LED lamp can be used as a free standing light source. The MagniVisor™ Deluxe Magnifier is perfect for all hobbies and crafts! The MagniVisor™ Deluxe is the perfect Low Vision Aid.
PRICE
$83.90 Sold in packages of 2 / $41.95 ea
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9.75 in |
| Width | 7.5 in |
| Height | 3.5 in |
| Weight | 6 oz |
Product Details
| Battery Type | AAA |
| Color | Black |
| Lens Size | 100 |
| Batteries Included | No |
| Magnification | 1.5x, 2x, 2.5x, 3x |
| Number of Batteries | 3 |
| Includes | 4 Lenses |
| Package Quantity | 2 |
| Manufacturers Part Number | CP-60 |
| Brand | Carson Optical |