Euromex Super Wide Field SWF 10x/25 mm Eyepiece w/ 10/100 Micrometer & Cross Hair
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | DX.6010-CM |
| Type | Eyepiece |
| Package Quantity | 1 |
| Brand | Euromex |
Warranty
| Warranty | 2 Years Limited |
Related Products
EM-30 Binocular Entry-Level Dual 1x,3x Turret Microscope System. Meiji Techno America's EM-30 Series meets the demand for a complete Advanced-level Binocular Dual turret style stereo microscopes with a built in 1x, 3x objectives giving the user 10X, 30X magnification with the standard 10X eyepiece. Equipped with LED illumination in a stable large footprint design and a comfortable carrying grip for ease of portability. Binocular head is inclined at 45° tubes, One ± 5 diopter adjustment, Interpupillary distance adjustable between 55 mm and 75 mm. The EM-30 Binocular Turret Stereo ...
This is a binocular compound microscope with 640x480 pixel USB2.0 camera. The microscope comes with eight magnification settings (40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X), coarse & fine focus, and electrical illumination system. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video ...
See the details you need on-the-go with the Dino-Lite AF7915MZT high-resolution digital microscope. This 5-megapixel handheld digital microscope includes advanced features like EDOF, DPQ, FLC, AMR, and EDR, offering versatility for accomplishing a wide variety of tasks and is compatible with the WF-20 Wi-Fi streamer. EDOF is an image processing feature designed to automatically capture and combine multiple images at different focus levels to produce a final image with greater depth of field (focus stacking). AMR displays the current magnification on screen with the included software for ...
IQCrew's Science Discovery Series is designed to inspire kids to learn more about science. Microscopes are important tools which help children understand science and nature by allowing them to peek into the microscopic world, which is why they are a standard component of STEM curricula. Biology, chemistry, geology, and many more fields rely on microscopes to understand how things work. This introductory lab set pairs our dual-illumination compound microscope with a digital inspection microscope. How close up do you want to see things? The M50C includes 2 eyepieces, and has 5 ...
This is a brand new binocular compound microscope that offers eight magnification settings: 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X. It comes with a binocular sliding head, two pairs of widefield eyepieces, four Achromatic objectives, coarse & fine focusing, mechanical stage, and electrical illumination system. It is an ideal instrument for clinical examination, teaching demonstration, and biological, bacteriological & pharmaceutical researches. Features: 45 Degree Inclined 360 Degree Swiveling Sliding Binocular Head Mechanical Stage with Stain Resistant Finish for Easy Slide ...