- 20x Magnification
- Two White LEDs/One UV LED
- Built-In Focusing Wheel
- Ergonomic & Ultra-Compact
- 3 x G12 Batteries Included
- Key Chain Included
Carson® MicroMini 20x LED and UV Lighted Pocket Microscope - Orange - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$69.00 Sold in packages of 6 / $11.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.5 in |
| Width | 0.9 in |
| Height | 1.7 in |
| Weight | 0.1 lbs |
Product Details
| Battery Type | LR43 Button Cell |
| Color | Orange |
| Lens Size | 5 |
| Batteries Included | Yes |
| Magnification | 20x |
| Number of Batteries | 3 |
| Description | MicroMini 20x LED and UV Lighted Pocket Microscope |
| Manufacturers Part Number | MM-280O |
| Brand | Carson Optical |
Warranty
| Warranty | Lifetime Limited |