Carson Optical Tv-15 Triview Magnifier - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
The TV-15 TriView Magnifier from Carson Optical is a compact, portable folding loupe magnifier with power ranging from 5x-15x power magnification. Each lens contains 5x power magnification. Combine two lenses together to make 10x power magnification, or three to make 15x power. The TriView Magnifier is lightweight, portable and comes in it's own protective case.
PRICE
$96.00 Sold in packages of 8 / $12.00 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.25 in |
| Width | 1.5 in |
| Height | 1 in |
| Weight | 1 oz |
Product Details
| Description | TriView |
| Color | Gray |
| Manufacturers Part Number | TV-15 |
| Lens Size | 30 |
| Magnification | 5x / 10x / 15x |
| Brand | Carson Optical |