UltraSite® Carson's Canyon In-Ground Kit, Silver
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Fall Height | 5 ft |
Product Details
| Manufacturers Part Number | 33-12-0098 |
| Type | Play System Accessory |
| Color | Silver |
| Brand | UltraSite |
Related Products
Great physical fitness trainer for arm strength and endurance development. 24'L x 14'W Safety Zone. Equipment meets or exceeds ASTM & CPSC standards for playground equipment. 2-3/8" galvanized zinc tube. Blue Color Finish. Installation Services Available (U.S. Only). Please call 1-888-978-7759 or your local Global representative for details.
Discovery Centers offers maximum play value and a variety of developmental and educational activities that encourage children to learn, grow, and lead healthy lifestyles. Discovery Centers is affordable, easy to install and are commercially compliant. Each playground comes with an industry exclusive TouchMath Learning Panel, which is an award-winning multisensory math curriculum to bring learning outdoors. This 1 deck playground can hold between 5-10 children and offers 7 play events above and below deck. The playground comes with an anchor bolt mounting option for resilient surfacing and ...
Your kids can enjoy outdoor fun and adventure while you enjoy low maintenance with the Lifetime Climbing Dome. This versatile playset maintains a compact footprint while offering expansive play opportunities to children. Authentic rock climbing grips give kids tons of ways to traverse the dome, developing strong muscles and coordination, and with a 6-child capacity, all the kids and their friends can play together. You can enjoy reliable safety and low maintenance-the Lifetime Climbing Dome passes all playground performance and safety standards and requires no staining or painting. The ...
Fuel your child's inner pilot with the Lifetime Ace Flyer Teeter-Totter. Ride on the wings for an up-and-down action, or in the cockpit for a side-to-side movement. The Ace Flyer Teeter-Totter will set their imaginations soaring as they work the controls on the dashboard, spin the propeller, and steer their plane through the big blue sky. With a seven-child capacity and durable construction, all the kids can get together to play for hours. Features: All-Weather Resistant – Will Not Crack, Warp, Rot, or Splinter Free-Standing Fun for ages 3-10 Hard Edges are Rounded or Covered with Plastic ...
The Hex Hive with Roof is for discovery, camaraderie, and boundless fun. This enchanting playground structure beckons children to unleash their imaginations and embark on thrilling escapades. Start your journey of imagination and exploration, where every moment is filled with laughter, excitement, and joy! Age2-5 or 5-12. Use Zone 26' 3" x 30' 8".