UltraSite® Hex Hive with Roof, Natural
Write a Review
|
Questions & Answers (0)
Product Description
The Hex Hive with Roof is for discovery, camaraderie, and boundless fun. This enchanting playground structure beckons children to unleash their imaginations and embark on thrilling escapades. Start your journey of imagination and exploration, where every moment is filled with laughter, excitement, and joy! Age2-5 or 5-12. Use Zone 26' 3" x 30' 8".
PRICE
$18,119.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft 8 in |
| Width | 26 ft 3 in |
Product Details
| Assembly Required | Yes |
| Type | Play Systems |
| Recommended Age | 2 to 12 |
| Capacity | 20-30 Children |
| Color | Natural |
| Manufacturers Part Number | UPLAY-053-N |
| Brand | UltraSite |