Fellowes® 40912 Chrome Wire Mail Cart 37.5 x 21.5 x 39.5
|
Questions & Answers (0)
Product Description
Fellowes® FEL40912 Wire Mail Cart,21-1/2w x 37-1/2d x 39-1/4h,Chrome
Top basket sorts by letter or legal size hanging folders. Bottom basket for bulk mail or packages. Heavy-duty steel wire and tubing frame. Color: Chrome; Caster/Glide/Wheel: Four 4" Front Swivel Casters, 10" Rear Wheels.
Top basket sorts by letter or legal size hanging folders. Bottom basket for bulk mail or packages. Heavy-duty steel wire and tubing frame. Color: Chrome; Caster/Glide/Wheel: Four 4" Front Swivel Casters, 10" Rear Wheels.
PRICE
$439.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-1/2 in |
| Width | 37-1/2 in |
| Height | 39-1/2 in |
| Weight Capacity | 200 lbs |
| Lower Basket Dimensions | 30-3/4"L x 17-1/2"W x 7"H |
| Upper Basket Dimensions | 30-3/4"L x 17-1/2"W x 7"H |
Product Details
| Type | Mail Cart |
| Color | Silver |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | 40912 |
| Brand | Fellowes |
Warranty
| Warranty | 1 yr |