Good L Corp.® 25W Steel Shopping Cart 6.9 Cu. Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Use in the mail room or warehouse to pick or distribute product. All welded, and wire basket joints are wrapped for double strength and protection. Nickel-chrome finish with lacquer coating protects against rust. Shopping Cart features a lower shelf for additional transport space and includes a baby seat. Carts nest for easy storage. Four 5" x 1" polyurethane wheel casters, 2 rigid and 2 swivel. Plastic push handle. Shipped assembled.
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 41-1/4 in |
| Width | 22-3/4 in |
| Height | 39-1/8 in |
| Weight Capacity | 400 lbs |
| Wheel Diameter | 5 in |
| Gauge | 12 |
| Nesting Distance | 9 in |
Product Details
| Assembly Required | No |
| Color | Silver |
| Wheel Type | Polyurethane |
| Capacity | 6.9 ft³ |
| Material | Steel |
| Manufacturers Part Number | 25W |
| Stack and/or Nest | Nest |
| Brand | Good L Corporation |