Irwin® Vise-Grip® 36" Cast Aluminum Pipe Wrench This durable, lightweight 36" wrench has a 5" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
Features: 11" Overall Length Black oxide and anti-rust treated high alloy steel provide long life and durability Precision induction hardened jaws are designed with inwardly angled aggressive teeth Outer part of jaw is large toothed and used for maximum grip on large diameter pipes Inner part of jaw is fine toothed and used for maximum grip on small diameter pipes Commonly call a "Swedish Pipe Wrench", the small head makes them ideal for working in confined areas
Features: Forged handle is fully heat-treated Ideal for use in close quarters and where space is at a premium Successive "bites" can be taken without removal of wrench from the work piece Fully adjustable to fit any shape pipe
The Crescent self-adjusting steel pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize a spring-loaded jaw provided one-handed use. They are 30% stronger than previous models, including a locking jaw, have an extended lower jaw for increased access and quick pipe grip. They're also 20% wider for improved gripping and include an optimized handle. Features: Self-adjusting head design instantly grips or releases, providing fast ratcheting action Double the gripping power of traditional tongue-and-groove pliers Extended lower jaw increases access and ...
The Crescent self-adjusting pipe wrenches feature a unique head design that instantly grips and releases pipes and other types of fasteners with a fast ratcheting action. They are ideal for most surfaces including black iron, galvanized, PVC and copper pipes, as well as nuts, bolts and couplings. The spring-loaded head features a quick-grip and quick-release function that allows the wrench to be used with one hand. Features: Self-adjusting head design instantly grips or releases, providing fast ratcheting action Double the gripping power of traditional tongue-and-groove pliers Extended ...