Features:
- Acme thread post that supports the load is for maximum efficiency
- No seals will leak and will not drift down even after an extended period of time
- Use in industrial applications for optimal results
Weights & Dimensions
| Length | 8-7/16 in |
| Width | 6-5/16 in |
| Height | 35-3/4 in |
| Lowered Height | 12-3/4 in |
| Raised Height | 19-13/16 in |
| Weight Capacity | 40000 lbs |
| Weight | 24 lbs |
| Lifting Capacity | 40000 lbs |
Product Details
| Assembly Required | No |
| Type | Stabilizing/Leveling |
| Color | Blue |
| Adjustment Type | Screw |
| Handle Type | Sidewind |
| Material | Steel |
| Manufacturers Part Number | MSJ-20 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |