Cast Iron PR Pump 1/6 HP Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
three piece design oilable, repairable pump - sleeve bearing design, flexible spring design coupler, mechanical seal. Max. working pressure 125 psi, max. temperature 225 degrees F; 250 degrees F with optional high temperature seal.Made in the USA.
PRICE
$2,199.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inlet Connection NPT | 3/4;1; 1-1/4; 1-1/2 in |
Product Details
| RPM | 1725 rpm |
| Horsepower | 1/6 HP |
| Amperage | 1.9 A |
| Flange Face to Face | 8-1/2 |
| Max Temperature | 225 °F |
| Pressure | 125 psi |
| Motor Type | ODP |
| Impeller Material | Steel Zinc Plated |
| Matching Connecting Included | No |
| Voltage | 115 V |
| Phase | 1 |
| Manufacturers Part Number | 102206 |
| Respirator Connection Type | Flange |
| Housing Material | Cast Iron |
| Brand | Bell & Gossett |
Warranty
| Warranty | 18 mo |