Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




K2

Model # :WBB3191272

MPN #: SWF05001TPK

K2® Effluent Pump with Quick Connect, Cast Iron Base, 1/2 HP, 70 GPM

Product Description
The K2® 1/2 HP Submersible Effluent Pump is designed to pump effluent, wastewater, or flood water that contains solids up to ¾ inches. The pump is designed to fit into an 18 inch diameter or larger basin. The pump includes a piggyback tethered float switch for reliable maintenance-free for automatic or manual operation and is easily replaced.

Features:
  • Heavy-duty cast iron construction maximizes pump life
  • 2" Quick Connect Fitting eliminates the need for PVC primer, glue or plumber's tape
  • Non-clog vortex impeller handles up to 3/4" solids
  • Energy-efficient PSC motor with automatic reset thermal overload protection
  • Oil-filled motor provides maximum heat dissipation and permanent lubrication
  • Double lip seal for long life
  • 2 Year Warranty


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-9/16
Width8-5/16 in
Height12-3/4 in
Cord Length25 ft
Switch Off Height5 in
Switch On Height13-5/16 in
Discharge Connection Size2 in

Product Details

Max Fluid Temperature131 °F
Rotations per Minute3450 rpm
Gallons per Minute70 gal/min
Impeller MaterialReinforced Thermoplastic
MaterialCast Iron/Reinforced Thermoplastic
Phase1
Discharge Connection TypeFNPT
Manufacturers Part NumberSWF05001TPK
SubmersibleYes
Temperature of Liquid Pumped32-131
BrandK2
Solids HandlingYes
TypeSubmersible Effluent Pumps
Horsepower1/2 HP
ColorMulti-colored
Amperage15 A
Hertz60 Hz
Switch TypePiggyback Tethered
Thermal ProtectionYes
Voltage115 V
Gallons per Hour4200 gal/hr
Base MaterialCast Iron

Warranty

Warranty2

Compliance & Certifications

CertificationsUL/CSA