WMI® Caster and Leveler in One Unit WMLC-700FS - 770 Lb. Capacity - Plate Mounted
Write a Review
|
Questions & Answers (0)
Product Description
WMI® Caster and Leveler in One Unit WMLC-700FS - 1540 Lb. Load Rating - Plate Mounted
New concept design with flexible extended height adjustment, Aluminum Diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection
New concept design with flexible extended height adjustment, Aluminum Diecasted frame to prevent corrosion. Smooth oscillating level operation that comes with double ball bearings to allow for gentle maneuvering with cover protection
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-13/16 in |
| Height | 4-5/16 in |
| Weight Capacity | 770 lbs |
| Weight | 4 lbs |
| Wheel Diameter | 2-7/8 in |
| Mounting Bolt Hole Diameter | 3/8 in |
| Pilot Hole Diameter | 3/8 in |
| Plate Size | 3-3/4 x 3-3/4 in |
| Stem Width | 3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Nylon |
| Brake Type | Leveling Pad |
| Color | White |
| Caster Type | Swivel |
| Caster Rig Material | Aluminum |
| Caster Index | Leveling |
| Description | Caster & Leveler in One |
| Package Quantity | 1 |
| Manufacturers Part Number | WMLC-700FS |
| Brand | WMI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ISO 9001, ISO 14001 |