Global Industrial
Model # :WB603088
Global Industrial Caster Set (2 Swivel/2 Locking)
|
Questions & Answers (0)
Product Description
CASTERS FOR BULK CONTAINER
For convenient mobility, add our optional rugged Caster Set that includes 4 casters (2 swivel and 2 locking) and holds up to 2000 lbs.
For convenient mobility, add our optional rugged Caster Set that includes 4 casters (2 swivel and 2 locking) and holds up to 2000 lbs.
PRICE
$43.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Material | Rubber |
| Color | Gray |
| Manufacturers Part Number | 603088 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |