- Higher load capacity.
- Excellent chemical resistance.
- Withstands weather and ozone exposure.
Darnell-Rose Caster Wheel 500347 Neoprene Rubber 3" Dia. 250 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3/8 in |
| Weight Capacity | 250 lbs |
| Weight | 0.5 lbs |
| Wheel Diameter | 3 in |
| Bearing Size | 3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Neoprene Rubber |
| Color | Black |
| Caster Index | Wheels & Tires |
| Hub Type | Hard Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 500347 |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |