Darnell-Rose Caster Wheel WO-0362-PS - Polyurethane 6"Dia. 1000 Cap. Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Premium grade polyurethane tread is mechanically and chemically bonded to cast iron core.
PRICE
$115.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6 in |
| Weight Capacity | 1000 lbs |
| Weight | 5 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Black |
| Caster Index | Wheels & Tires |
| Hub Type | Cast Iron |
| Package Quantity | 1 |
| Manufacturers Part Number | WO-0362-PS |
| Brand | Darnell-Rose |
Warranty
| Warranty | 10 yr |