Features:
- Poly construction provides rugged use
- Caster design works well In industrial locations
- Rigid design helps keep unit on track
- High capacity handles heavy loads
Weights & Dimensions
| Width | 1-13/16 in |
| Weight Capacity | 600 lbs |
| Weight | 3 lbs |
| Wheel Diameter | 3 in |
| Bearing Size | 3/4 x 1-3/16 x 1-3/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Phenolic Wheel |
| Color | Black |
| Series | WHL-PH |
| Wheel Type | Rigid |
| Package Quantity | 1 |
| Manufacturers Part Number | WHL-PH-3X1.5 |
| Brand | Vestil |
Warranty
| Warranty | 30 |