Faultless Rigid Plate Caster 3498-5 5" Polyurethane Wheel
|
Questions & Answers (0)
Product Description
Faultless HEAVY DUTY CASTER
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Polyurethane casters have an extended life with excellent mobility. The cushioned ride protects the load and floors.
New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Polyurethane casters have an extended life with excellent mobility. The cushioned ride protects the load and floors.
PRICE
$39.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 6-1/2 in |
| Weight Capacity | 750 lbs |
| Wheel Diameter | 5 in |
| Plate Size | 4-1/2 x 3-7/8 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Heavy Duty |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Rig Material | Steel |
| Caster Index | Commercial |
| Manufacturers Part Number | 3498-5 |
| Brand | Faultless |