California Air Tools CAT-4610S, Portable Elec Air Compressor, 1 HP, 4.6 Gallon, Twin Stack, 2.2 CFM
Write a Review
|
Questions & Answers (0)
Product Description
California Air Tools CAT-4610S, 1 HP, Hand Carry, 4.6 Gallon,Twin Stack,120 PSI,2.2 CFM,1-Phase 110V
The CALIFORNIA AIR TOOLS4610S Ultra Quiet & Oil-FreeAir Compressor is designed to be one of the quietest air compressors in the industry having only60 decibels of sound. The powerful1.0 HP (SP-9413) motor operates at only 1680 RPM creating less noise and less wear. The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. TheCAT-4610S Air Compressorhas a Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of500 hours or less. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains. The4.6 Gallon Steel Air Tank is Lightweight (62 lbs), durable and very easy to transport. This air compressor is ideal for anyone working inside where noise is a major issue.
The CALIFORNIA AIR TOOLS4610S Ultra Quiet & Oil-FreeAir Compressor is designed to be one of the quietest air compressors in the industry having only60 decibels of sound. The powerful1.0 HP (SP-9413) motor operates at only 1680 RPM creating less noise and less wear. The "New" SP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times. The Oil-Free Dual Piston Pump System is engineered for high performance and durability. TheCAT-4610S Air Compressorhas a Oil-Free Dual Piston pump designed to have a life cycle before wear of3000 Plus hours compared to other comparable air compressors with life cycles of500 hours or less. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains. The4.6 Gallon Steel Air Tank is Lightweight (62 lbs), durable and very easy to transport. This air compressor is ideal for anyone working inside where noise is a major issue.
PRICE
$279.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/5 in |
| Width | 17-1/4 in |
| Height | 20 in |
| Weight | 56.2 lbs |
| Tank Size | 4.6 gal |
| Tank Outlet | 1/4" |
Product Details
| Oil Type | Oil Free |
| Air Dryer | No |
| Oil System | Oil Free |
| Pump Drive | Direct Drive |
| Pump Material | Dual Piston |
| Wheels | No Wheels |
| Tank Drain Valve | Manual |
| Max PSI | 120 psi |
| Start Type | Electric |
| Recovery Time | 30 Seconds |
| Material | Steel |
| Phase | 1 |
| Tank Orientation | Twin Stack |
| Oil Sight Glass | No |
| Manufacturers Part Number | CAT-4610S |
| Pump Type | Single-Stage |
| CFM @ 90 PSI | 2.2 CFM |
| Low Oil Shutoff | No |
| Brand | California Air Tools |
| Type | Hand Carry |
| CFM | 2.2 CFM |
| Horsepower | 1 HP |
| Color | Silver |
| After Cooler | No |
| Style | Twin Stack |
| Voltage | 110 V |
| Air Filter | Yes |
| Description | Single Stage Ultra Quiet Air Compressor |
| Pre Filter | No |
| Start Up Time | 130 Seconds |
| Pressure Dew Point | Yes |
| Noise Output | 60 dBA |
Warranty
| Warranty | 1 yr |