Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3162090

MPN #: 8010AAD

California Air Tools Portable Electric Air Compressor, 1 HP, 8 Gallon Capacity, Horizontal, 3.1 CFM

Product Description
The California Air Tools 8010AAD Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1.0 HP motor operates at only 1680 RPM creating less noise and less wear. The Oil-Free Dual Piston Pump System is engineered for high performance and durability.

The CAT-8010AAD Air Compressor has a Oil-Free Dual Piston pump designed to have a life cycle before wear of 3000 Plus hours compared to other comparable air compressors with life cycles of 500 hours or less. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains.

The large 8.0 Gallon Aluminum Air Tank is Lightweight and Rust-Free (39 lbs) with wheel kit that makes it very easy to transport. The factory installed California Air Tools EZ-1 Automatic Drain Valve has been designed to automatically drain your air compressor air tank. This air compressor is ideal for anyone working inside where noise is a major issue.

Features:
  • Ultra Quiet - Only 60 decibels
  • Oil-Free Pump – Cleaner air for better tool operation. Less maintenance and Costs
  • Two pressure control gauges
  • One - Female industrial "Push to Connect" quick connectors
  • Thermal Overload Protector
  • 120 PSI Maximum Pressure
  • 110v / 60 hz - Generator 2500 (running) Watts Min.
  • Low Amp Draw - 8.5 Amps
  • Time to fill tank from empty to full - 165 Seconds
  • Recovery time from 90 PSI to 120 PSI - 60 Seconds
  • Duty Cycle - 70/30
  • Maximum continuous running 30-60 min. (Depending PSI & CFM)
  • Less heat which dissipates more efficiently
  • 8.0 Gal. Aluminum Air Tank With Wheel Kit. Only 39 pounds and easy to move around
  • Automatic Drain Valve
  • 24"L x 13"W x 21-8/8"
  • 39 lbs
  • 1 Year Limited Warranty
  • Comes complete with Wheel Kit & Air Filter


PRICE
$389.95

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width13 in
Height21-7/8 in
Weight39 lbs
Tank Size8 gal
Tank Outlet1/4

Product Details

Oil TypeOil Free
Oil SystemOil Free
Pump DriveDual Piston
WheelsYes
Tank Drain ValveAutomatic
Max PSI120 psi
Start TypeElectric
MaterialAluminum
Phase1
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part Number8010AAD
Pump TypeDual Piston
CFM @ 90 PSI2.2 CFM
Low Oil ShutoffNo
BrandCalifornia Air Tools
TypePortable Air Compressor
CFM3.1 CFM
Horsepower1 HP
ColorSilver
StyleHorizontal
Voltage110 V
Air FilterYes
DescriptionPortable Electric Air Compressor
Noise Output60 dBA

Warranty

Warranty1