WNA® Caterline Casuals Plastic Platters, 12" Dia., Black, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Put your food on display with durable, thermoformed PET platters that are crack- and crush-resistant. Platters transition easily from display to transportation and storage with coordinating lids (sold separately). Platters nest easily for convenient storage. Sleek black platters provide an economical option for catering and quick service.
PRICE
$36.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Size | 12" Dia. |
Product Details
| Type | Platter |
| Made in the USA | Yes |
| Material | Plastic |
| Number of Compartments | 1 |
| Package Quantity | 25 |
| Color | Black |
| Manufacturers Part Number | WNA A512PBL |
| Shape | Round |
| Brand | WNA |