Sturdy, lightweight foam trays. Can be used in blast freezer, refrigerator, for a heated display or at room temperature. Rigid construction stands up to rugged handling. Designed for in-store use for hand wrapping or wrapping on low tension machines.
Pactiv Evergreen Supermarket Tray, Black, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/16 in |
| Depth | 5-11/16 in |
| Height | 15/16 in |
| Size | 8-3/16 x 5-11/16 x 15/16 |
| Dimensions | 8-3/16 x 5-11/16 x 15/16 in |
Product Details
| Type | Tray |
| Color | Black |
| Made in the USA | Yes |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | 0TFB00200000 |
| Shape | Rectangle |
| Brand | Pactiv Evergreen |