Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WBB3234137

MPN #: 7100278634

3M™ TC/TC-Q GEN II Hot Melt Applicator, Low Temp, 120V

Product Description
3M™ Hot Melt Applicators are designed to help improve productivity, lower costs, and minimize waste in industrial applications. From high-volume to detailed work, these applicators help ensure optimum performance through either melt-on-demand or progressive feed technology. Utilizing lightweight designs for comfort and ergonomics, 3M™ Hot Melt Applicator can additionally be personalized with accessories to meet specific project and user needs. For a robust, synergistic adhesive solution, pair your applicator with a compatible 3M™ Hot Melt Adhesive.

Highlights
  • For Industrial Use Only: This product is designed exclusively for industrial applications
  • Adhere with Ease: Lightweight construction offers easy handling
  • Ergonomic: Designed with user comfort in mind
  • Control The Flow: Delivers reliable low and high-volume dispensing
  • Personalize Your Tool: Customize with various accessories to meet specific needs
  • Use with 3M™ Adhesive: Created for use with compatible 3M™ Hot Melt Adhesives


PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeHot Melt Applicator
Wattage250 W
Glue TypeHot Glue
DescriptionHot Melt Applicator
Manufacturers Part Number7100278634
For Use With3M™ Hot Melt Adhesives
Operating Temperature265
Brand3M