Features:
- 3 Stage Switch
- Duratherm Heating Element
- Sleek, balanced design for comfortable long-term use
- Non-Slip Soft Stand
Product Details
| Wattage | 1400 W |
| Voltage | 120 V |
| Air Volume | 4/7/13 CFM |
| Air Temperature Range | 120-1100 °F °F |
| Description | 3-Stage Professional Heat Gun |
| Air Temperature | 1100 °F °F |
| Manufacturers Part Number | 110025541 |
| Amperage | 11.7 A |
| Brand | Steinel |