Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146051

MPN #: MVHR549VP

AccuformNMC™ UPS Pick Up Delivery Location Sign, Plastic, 10" x 14", Black/White

Product Description
Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Semi-flexible, impact-resistant plastic signs are ideal for standard-duty use; including installation indoors or medium-term outdoor use. Common uses include facility safety signs, informational signs, job site construction signs, and equipment warning signs.

Plastic is the most economical choice for most any rigid sign application. Ideally suited for sizes up to 24" x 36" or smaller unless you are mounting to a wall or rigid surface where larger sizes are possible.

Plastic signs are protected with our scientifically strong Sign Muscle® coating, and come standard with rounded corners and pre-drilled mounting holes.

Let UPS drivers know which outgoing packages are going through their service.

Features:
  • Inform UPS drivers where they need to go to pick up packages
  • Sort packages going out through different companies to make pick ups easier
  • Plastic with protected surface coating
  • Lightweight indoor/outdoor use
  • Rounded corners and 3/16" mounting holes on most sizes, will be adjusted for larger sizes
  • Recycle code 6
  • Designed for indoor and medium-term outdoor applications
  • Impact-resistant with slight flexibility it
  • Rounded corners and pre-drilled mounting holes
  • Impact-resistant with slight flexibility
  • Printed message is protected by Sign Muscle® top-coating
  • Service temperature range: - 90°F to 168°


PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.3 lbs
Size10" x 14"
Thickness1/16

Product Details

Sign ShapeRectangle
Sign LegendUPS Pick Up
ColorBlack
Mounting LocationSurface
MaterialPlastic
Package Quantity1
Legend HeadingNotice
Manufacturers Part NumberMVHR549VP
BrandAccuform