Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuform

Model # :WBB3146106

MPN #: LVHR303RFE

AccuformNMC™ Warning You May Be In A Blind Spot Sign, Adhesive Reflective Sheet, 10" x 14", Red

Product Description
Place this sticker so drivers can see that they are in a blind spot to prevent accidents.

Choose your safety signs and safety labels from custom or stock. No minimum quantities are required, no set-up fees and most importantly no additional charge for colors or logos. Once you find the safety sign or safety label that delivers the information or warning message you need, consider having your custom or stock order shipped within 24-hours.

Features:
  • Safety grade label has embedded, enclosed retro reflective lenses
  • Resistant to chemicals, and abrasions
  • Gloss surface wipes clean of dirt, dust, and grease
  • 6-mil label with permanent adhesive back and peel-off liner
  • UV protective coating
  • Warn drivers they are too close
  • Prevent costly accidents due to drivers being in blind spots
  • Mounting Location: Self-Adhesive


PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Height10 in
Weight0.1 lbs
Size10" x 14"
Thickness0.006

Product Details

Sign ShapeRectangle
Sign LegendWarning You May Be In A Blind Spot
ColorRed
Mounting LocationSurface
MaterialAdhesive Reflective Sheet
Package Quantity1
Legend HeadingWarning
Manufacturers Part NumberLVHR303RFE
BrandAccuform