Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226356

MPN #: 71001

Vollrath® Cayenne Model 1001 Food Warmer, 71001, 700 Watt, 5.8 Amp

Product Description
Vollrath, Cayenne Model 1001 Food Warmer, 71001, 700 Watt, 5.8 Amp

Features:
  • This model features the Direct Contact Heating System, the ultimate in performance and efficiency.
  • Thermoset Fiber
  • Capillary tube thermostat control supplies power only when needed for maximum power efficiency
  • Low-water indicator light eliminates guesswork
  • Dome heating element uses up to 25% less energy and concentrates energy into the well
  • Element's non-stick surface prevents scale build-up for easy cleaning and longer operating life
  • Element is cast-in for longer service life and greater energy transfer
  • Must be used with water for maximum energy transfer
  • Standard black well and brushed exterior
  • Wide no-drip lip keeps countertop dry
  • Recommend using up to 4" (10.2 cm) deep food pans - standard and fractional sizes
  • Overall dimensions: . 21 3/4"L. x 13 3/4"W. x 9"H. (55 x 33 x 23 cm)
  • Bottom exit power cord allows for universal positioning
  • 6' (183 cm) cord and plug
PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeWarmer
Watts700 W
Package Quantity1
DescriptionCayenne Model 1001 Food Warmer
Manufacturers Part Number71001
Amperage5.8 A
SymbolsMade in USA|Direct Contact
BrandVollrath

Compliance & Certifications

CertificationsNSF|UL