Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226373

MPN #: 72056

Vollrath® Cayenne Model T43R Heat 'N Serve. 4/3 Rethermalizer, 72056, W/ Drain, 1600 Watt

Product Description
Vollrath, Cayenne Model T43R Heat 'N Serve. 4/3 Rethermalizer, 72056, W/ Drain, 1600 Watt

Features:
  • This model features the Direct Contact Heating System, the ultimate in performance and efficiency
  • Uses up to 25% less energy
  • Thermoset fiber-reinforced, self-insulating resin well provides maximum energy efficiency
  • 33% greater capacity than full-size warmers -holds four third-size pans up to 6" (15.24 cm) deep
  • Low water indicator light eliminates guesswork
  • Capillary tube thermostat for more accurate temperature control
  • Two 800 watt elements for rethermalization and faster recovery.
  • Elements have non-stick surface to prevent scale build-up and reduce cleaning time.
  • Wide no-drip lip keeps countertop dry and returns condensation to well.
  • Power ON/OFF indicator light
  • Controls and switches recessed on end of base for added safety
  • Adaptor bars (Item 75012 sold separately) recommended to reduce evaporation and conserve energy
  • Bottom exit cord is 6" (183 cm) long
  • Stainless exterior for easy cleaning
  • Pans, inset and adaptor bars sold separately
  • Adaptor plate (Item 19188) with three 8-3/8" (21.3 cm) diameter holes for 7-1/4 quart round insets sold separately
  • * Accessory kit for 72788 includes: (1) 19188 adaptor plate, (3) ea. 78184 insets, (3) ea. 47488 hinged inset covers and (3) ea. 4980420 heavy-duty 4 oz. black Kool-Touch ladles
PRICE
$849.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size28 3/4 x 13 3/4 x 13 9/32 in

Product Details

TypeKettle Rethermalizer
Capacity(4) 1/3 Size Pans
Watts1600 W
Package Quantity1
DescriptionCayenne Model T43R Heat 'N Serve Rethermalizer
Manufacturers Part Number72056
Amperage13.3 A
SymbolsMade in USA|Direct Contact
BrandVollrath

Compliance & Certifications

CertificationsNSF|UL