Vollrath® White 250W Infrared Bulb for Cayenne® - Heat Lamp - Pkg Qty 12
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Height | 6-14/25 in |
Product Details
| Voltage | 120 V |
| Material | Glass |
| Watts | 250 W |
| Package Quantity | 12 |
| Description | White Infrared Bulb, 250W, 120V |
| Manufacturers Part Number | 72242 |
| Brand | Vollrath |
Related Products
NSF Certified. Six foot power cord and four foot control cord. Double wall construction. Deep drawn stainless wells. High density glass fiber insulation. 3/4" (1.9 cm) drain with ball valve shut-off. Well height: 7-11/16" (19.5 cm) Overall height: 11-11/16" (29.6 cm). Autofill accessory available. NSF4 listed. Mounting brackets standard. Add 10 to the end of the item number to order thermostatic control item. NOTE: Modular drop-in orders cannot be cancelled or returned. 7-11/16"H Overall.
Vollrath, Mirage Induction Rethermalizer, 74110140, 11 Quart, Red Features: Induction heating means no water required, faster rethermtimes and better temperature control Digital controls set temperatures in °F and °C, or use presets for SOUP, CSOUP, CHILI, MAC & CHEESE Includes Vollrath induction ready insets and inset cover. Requires use of Vollrath induction ready inset - failure to use these insets may damage the unit and will void the warranty Unique stirring indicator monitors soup vessel temperaturedifferentials and reminds operators when to stir Includes programmed ...
Sunlite® lighting 12 Pack classic incandescent petite chandelier lamps deliver a beautiful beam of crystal clear light to any setting while only utilizing 15W of energy to produce a comfortable 3200K light. Ideal for a wide range of settings in part to not containing the hazardous chemical, mercury, that's commonly found in competing bulbs. Featuring a candelabra (E12) base, these lamps were meticulously designed to fit in a variety of applications. With an average lamp life of 1500 hours, Sunlite® Lighting's petite chandelier bulbs do more than just illuminate a room; these bulbs add a ...
Vollrath, Cayenne Model 1001 Food Warmer, 71001, 700 Watt, 5.8 Amp Features: This model features the Direct Contact Heating System, the ultimate in performance and efficiency. Thermoset Fiber Capillary tube thermostat control supplies power only when needed for maximum power efficiency Low-water indicator light eliminates guesswork Dome heating element uses up to 25% less energy and concentrates energy into the well Element's non-stick surface prevents scale build-up for easy cleaning and longer operating life Element is cast-in for longer service life and greater energy transfer Must be ...
Effectively warm and display various soups in your restaurant, buffet, grocery store, or salad bar with the Vollrath® full size soup merchandiser base. This merchandiser base comes with a rethermalizer with lighted on / off switch and recessed knobs for simple operation and precise adjustment. A low water indicator light also alerts employees any time the base is close to running dry, giving them plenty of time for refills. And for maximum versatility, this merchandiser base comes with the 4 qt. accessory pack, including an adapter plate, three insets, three hinged covers, and three 3 oz. ...