Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Structural Concepts

Model # :WBB3188147

MPN #: NR3655HSSV

Structural Concepts Reveal Heated Self-Serve Case, 35-3/4"W x 33"D x 54-5/8"H, Black

Product Description
The Reveal Heated Self-Service Case is the ideal grab-and-go solution for hot offerings like chicken and sandwiches in small markets, convenience stores, hospitals, airports, and corporate and college dining. Heated Reveal® models use convection style heating instead of conduction heating, which allows for safe and even product temperatures and is designed with UV-bonded glass that provides superior heating performance.

Features:
  • (3) Levels of clear glass shelving removable and adjustable on 1'' centers
  • Full end panel
  • LED top & shelf lights
  • One year parts & labor warranty
  • Stainless steel interior
  • UV bonded frameless glass


PRICE
$20,249.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35-3/4 in
Depth33 in
Height54-5/8 in
Weight750 lbs
Bottom Shelf Depth21-3/4 in
Top Shelf Depth10 in
Dimensions35-3/4 x 33 x 54-5/8 in

Product Details

Amperage30 A
Hertz60 Hz
Voltage208-240 V
MaterialStainless Steel
Phase1
DescriptionHeated Self-Serve Case
Watts3607 W
Manufacturers Part NumberNR3655HSSV
Fuel TypeElectric
BrandStructural Concepts

Warranty

Warranty1 Year Parts & Labor Warranty yr

Compliance & Certifications

CertificationscETLus/ETL Sanitation