Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harrington

Model # :WBB3201880

MPN #: CB200-10

Harrington® CB Manual Chain Hoist with Slip Clutch, 20 Ton Capacity, 10' Lift

Product Description
Harrington® CB hand chain hoists combine a rugged exterior shell with machined interior components to handle your most demanding lifting operations. An efficient drive train minimizes manual effort, while double enclosed brake cover, standard slip clutch, and double pawl springs enhance performance and reliability.

Features:
  • Experience exceptional durability thanks to all-steel construction featuring rugged gear case enclosure and handwheel cover
  • Enjoy increased lifting height thanks to low headroom
  • Compact design results in lightweight and easy portability
  • Minimize manual effort thanks to efficient drive train
  • Standard slip clutch device prevents the hoist from being used to lift damaging loads beyond rated capacity
  • Double pawl springs provide redundancy for reliable operation of brake mechanism
  • Get reliable braking with double enclosed brake cover that keeps out dust, rain, and dirt
  • Powder-coated body is resistant to corrosion, chipping, fading and wear
Capabilities to Count On:
  • Grade 100 heat-treated manganese alloy load chain resists abrasion and wear while minimizing chain weight
  • Forged and heat-treated alloy steel hooks are designed to open slowly, without fracturing under excessive loads
  • Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.21 requirements


PRICE
$13,749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-5/16 in
Width29-3/8 in
Height14-11/16 in
Weight Capacity40000 lbs
Weight503 lbs
Hook Opening3-3/16 in
Load Chain Diameter9 mm
Head Room46-1/2 in
Lift10 ft
Hand Chain Overhaul Length to Lift Load 1 Foot396 x 2 ft
Effort to Move Max Weight Capacity72 x 2 lbs

Product Details

TypeHand Chain Hoist
ColorYellow
SeriesCB
MaterialSteel
Chain Falls8
Package Quantity1
Manufacturers Part NumberCB200-10
SuspensionHook
BrandHarrington

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsASME B30.21