Harrington CF hand chain hoists give you a practical alternative thanks to an economical design using fewer parts for trouble-free service. Outstanding durability is due to a die-cast aluminum body and high-strength, heat-treated main pinion shaft and load gear. Pre-lubricated ball bearings, precision machined gears, and Weston-style load brake make lifting smooth and easy while allowing long service and low maintenance. Test certificate verifies that every hoist has been factory load tested to 125% of rated capacity, in accordance with ASME B30.16 requirements.
CF Hand Chain Hoist - 2 Ton, 15' Lift
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 47 lbs |
| Head Room | 20-1/8 in |
| Lift | 15 ft |
Product Details
| Assembly Required | No |
| Type | Double Chain Hoist |
| Material | Steel & Die-Cast Aluminum |
| Color | Yellow |
| Series | CF |
| Manufacturers Part Number | CF020-15 |
| Brand | Harrington |
Related Products
CM Hurricane 360° Hand Chain Hoist, 5 Ton, 20 Ft. Lift Additional features and benefits include: Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of ...
With a 2 T capacity, the Industrial Chain Hoist offers exceptional durability through its all-steel construction and grade 80 zinc-plated load chain. It features fully enclosed gearing for reduced lifting effort and smooth operation. The Weston-style brake system with a twin pawl design ensures safety and efficiency. The hoist is finished with a durable powder coat and comes with a free spare set of latches, making it a dependable choice for heavy-duty lifting tasks.
Harrington® CB hand chain hoists combine a rugged exterior shell with machined interior components to handle your most demanding lifting operations. An efficient drive train minimizes manual effort, while double enclosed brake cover, standard slip clutch, and double pawl springs enhance performance and reliability. Features: Experience exceptional durability thanks to all-steel construction featuring rugged gear case enclosure and handwheel cover Enjoy increased lifting height thanks to low headroom Compact design results in lightweight and easy portability Minimize manual effort thanks ...
Additional features and benefits include: Standard Load Limiter - For simple, automatic overload protection. Braking Power - Weston-style braking system provides reliable positive load control. Powder Coated Finish - For corrosion protection. Heat Treated Steel Gearing - All internal gears and pinions are heat treated steel for high strength and long life. Chain Guide and Stripper - Assures load chain alignment. Precision 4-Pocket Liftwheel - Fully machined for better chain fit and reduced wear allowing for accurate movement of the load chain. Hardened Steel Chain - Alloy steel load chain ...
JET® L-100 Series Hand Chain Hoist is designed with all steel construction and integrates safety, durability and innovation enabling it to operate in the most demanding industrial environments. Safety features such as the slip clutch style overload protection that prevents the hoist from lifting damaging loads beyond its rated capacity. The JET® exclusive innovation showcased in the patented fused brake system reduces maintenance costs and limits downtime. JET® is so confident in the durability of the fused brake design we back it with an industry leading lifetime replacement warranty. ...