Extech CB10 AC Circuit Breaker Finder/Tester, Green
Write a Review
|
Questions & Answers (0)
Product Description
Quickly locates 110v to 125 VAC circuit breakers and fuses and tests receptacle wiring. The push-button gfci makes getting results quick and easy. Variable sensitivity adjustment pinpoints the correct breaker each time. Bright red and green LED displays indicate if receptacle is correctly wired or identifies up to 6 fault conditions.
PRICE
$67.95
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Circuit Breaker Finder |
| Number of Zones | Multiple |
| Color | Green |
| DC Voltage | No |
| Series | CB10 |
| For Use With | Circuit Breaker Identifier |
| Number of Batteries | 1 |
| Voltage | 110V V |
| Description | Ac Circuit Breaker Finder/Tester |
| Manufacturers Part Number | CB10 |
| AC Voltage | 120V |
| Brand | Extech |
| Frequency | 47 To 63 Hz |
Warranty
| Warranty | 1 yr |