Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Klein Tools

Model # :WBB3792379

MPN #: RT390

Klein Tools® Circuit Analyzer

Product Description
The Klein Tools® RT390 is a Circuit Analyzer that tests the wiring conditions at an electrical outlet, displays AC line voltage, inspects AFCI and GFCI devices with time to trip device, and performs voltage drop tests at 12A, 15A and 20A current loads. Results are easy to understand with large, color LCD. The tester is designed for use with North American 120V AC 3-wire electrical outlets.

Features:
  • Detect and identify common wiring faults in standard, AFCI and GFCI electrical outlets
  • Detects dual (open neutral/open ground) wiring faults
  • Powers off automatically after 5 minutes of inactivity to conserve battery life
  • Detachable cord for easy storage
  • Safety Rating: CAT III 135V


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCircuit Analyzer
Voltage135 VAC V
DescriptionCircuit Analyzer
Manufacturers Part NumberRT390
BrandKlein Tools

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCAT III 135V