Extech 380320 Analog Insulation Tester, Green/Orange, 0 to 600V, 7.9"L
Write a Review
|
Questions & Answers (0)
Product Description
Analog megohmmeter has three voltage ranges (250 V, 500 V, 1000 V) and an insulation range to 400 m ohms. It also measures continuity, resistance and AC voltage to 600 V.
Complete with:
Test leads
6 x AA batteries
Hard carrying case
PRICE
$359.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Klein Tools® CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools®' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features. Features: Non-contact voltage tester integrated into the clamp jaw Backlit LCD for ease of viewing ...
The CL900 Electrical Tester is an auto-ranging, true root mean square (TRMS) digital clamp meter. It measures AC/DC current via the clamp and measures AC/DC voltage, resistance, continuity, frequency, duty-cycle, capacitance, and tests diodes via test-leads. It features a Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages, and has a dedicated mode for capturing Inrush Current. Features: Digital Clamp Meter measures 2000A AC/DC, 1000V AC/DC, 60 Milliohm Rugged Klein TOUGH METER industrial design stands up to jobsite demands; built to withstand a 6.6-Foot (2m) ...
PVA-1500HE2 High-Efficiency PV Analyzer/I-V Curve Tracer: Allows for reliable assessment of health and performance of solar modules and arrays Intuitive user interface enables easy navigation and real-time analysis for immediate identification of potential issues SolSensor provides irradiance, module temperature, and array tilt data to PV model Measures and displays I-V curves up to 1500A and 30A, including on high-efficiency modules Advanced built-in PV model provides immediate PV performance checking Sweep-to-sweep delay of nine seconds measures 3.5MW in less than one hour Performs ...
Extech PRT200 Non-Contact Phase Sequence Tester. 75to 1000VAC (45-65Hz) The Extech PRT200 Checks phase sequence and phase status. It tests from 75 to 1000VAC (45-65Hz) with LED and audible indication. LEDs indicate phase orientation (clockwise or counter-clockwise) and whether each phase is live. A beeper sounds intermittently when correct phase is detected and continuously if phase is reversed. Durable housing with back cover magnet for attachment to an AC distribution panel for easy measurement. LED brightness is adjustable. Includes fully insulated alligator clips with wide jaws.
The Triplett CTX590A Tone and Probe Kit is a high quality wire locating tool to quickly trace various types of unenergized cable including electrical wire, twisted pair, LAN, multi-conductor, telephone, alarm and others. An insulated probe tip prevents short circuits. It features adjustable sensitivity, audible and visual notification, and Tip/Ring/Continuity testing. Includes (2) 9V batteries, RJ45, RJ11, and Alligator clip connectors and case. 1-year warranty.