Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Klein Tools

Model # :WBB3792378

MPN #: ET450

Klein Tools® Advanced Electrical Circuit Breaker Finder & Wire Tracer Kit & Case

Product Description
The Klein Tools® ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver's sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case with handle for convenient transportation and storage.

Features:
  • Versatile applications include tracing wires, conduit or pipes, or a single wire in a bundle
  • Audible beep and visual indicators on receiver denotes signal strength
  • Receiver features a flashlight for illumination in low-light areas and NCV function to test if wires are energized
  • Transmitter has AC/DC external voltage indicators of 12V, 48V, 120V, 240V, and 480V


PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCircuit Tracer
Voltage12 / 48 / 120 / 240 / 480 V
DescriptionCircuit Tracer
Manufacturers Part NumberET450
BrandKlein Tools

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCAT III 600V