Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB2336784

MPN #: CB12964

Barska CB12964 100 Keys Adjustable Key Lock Box 3"W x 14.74"L x 21.75"H, Black, Aluminum

Product Description
The 100 Position Key Lock Box from Barska (Black) features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are five rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has four pre-drilled mounting holes and included hardware for installation.

Features:

  • 100 Numbered Key Hooks
  • Labeled Key Shelves
  • Key Log Sheet
  • 100 Colored Key Tags
  • Mounting Hardware
  • 2 Lock Box Keys
  • Outer Size (LxWxH): 14.75 inch x 3 inch x 21.75 inch
PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Height21.75 in
Weight13 lbs

Product Details

Assembly RequiredNo
Lock TypeKeyed Lock
ColorBlack
Door TypeManual
Key Capacity100
MaterialAluminum
Number of Compartments1
Package Quantity1
Manufacturers Part NumberCB12964
BrandBarska

Warranty

Warranty1 yr