Barska Breakable Emergency Key Box with Attached Hammer B Style, 3-15/16"W x 1-9/16"D x 3-15/16"H
|
Questions & Answers (0)
Product Description
Secure emergency keys by storing away them away in this breakable key box. This durable steel emergency key box comes with a set of keys and sturdy hammer integrated to break the glass. You can also access the keys using one of the included keys. The restricted compartment holds one emergency key or a small set of emergency keys. The bright red steel box can be easily seen during an emergency. This box comes included with two predrilled holes and mounting hardware for easy installation. Mount the key box by a locked door, storeroom, emergency equipment, etc.
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-15/16 in |
| Depth | 1-9/16 in |
| Height | 3-15/16 in |
| Weight | 0.9 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Alike |
| Type | Keyed Different |
| Color | Red |
| Key Capacity | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | AX11838 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |