Features:
- 396CC Lifan Motor
- HydroJet Pump
- Aluminum Skid Frame
- MTM Hydro BRV unloader
- 4.0GPM
- 4,000PSI
Product Details
| Series | HydroJet |
| Manufacturers Part Number | 43.2003 |
| Type | Pressure Washer |
| Max PSI | 4000 psi |
| Color | Black |
| Brand | Veloci Performance Products |