Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winco

Model # :WBB1358440

MPN #: CBBN-1824

Winco CBBN-1824 Cutting Board, 18"L, 24"W, 1/2"H, Brown - Pkg Qty 6

Product Description
18'' x 24'' x 1/2'' Cutting Board, Brown.



PRICE
$167.70  Sold in packages of 6 / $27.95 ea

Min. purchase quantity is 2
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-9/10 in
Depth18 in
Thickness1/2 in

Product Details

Package Quantity6
Description18In X 24In X 1/2In Cutting Board, Brown

ColorBrown
Manufacturers Part NumberCBBN-1824
BrandWinco