Winco CBXH-1218 Cutting Board, 12"L, 18"W, 1"H, White - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
12" x 18'' x 1'' Cutting Board, White.
PRICE
$111.80 Sold in packages of 4 / $27.95 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-9/10 in |
| Depth | 12 in |
| Thickness | 1 in |
Product Details
| Package Quantity | 4 |
| Description | 12In X 18In X 1In Cutting Board, White |
| Color | White |
| Manufacturers Part Number | CBXH-1218 |
| Brand | Winco |