Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3191671

MPN #: CBS-640-BLU

Sealer Sales® CBS Portable Band Sealer, ABS Poly, Blue

Product Description
Meet the CBS-640 Portable Band Sealer - Compact, Efficient, and built for small workspaces. Designed for businesses that need a powerful sealer without taking up extra space, the CBS-640 is compact, lightweight (just 12 pounds), and packed with user-friendly features. Equipped with a responsive touchscreen control panel (0-200C), this versatile sealer handles polyethylene (LDPE, MDPE, HDPE), polypropylene, and laminated foils with ease. Note - We do not recommend gusseted bags for this model.

The CBS-640 delivers a robust 10mm (1/2") wide seal, placed 38mm (1.5") from the top of each bag, making it ideal for various applications. Plus, adding a splash of personality to any workspace.

Streamlined and easy to maneuver, the CBS-640 is an excellent choice for facilities with limited room, bringing efficiency and style to your packaging line without expanding your footprint. Auto shut off.

PRICE
$485.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14
Width6-1/2 in
Height6-3/4 in
Weight12 lbs
Seal LengthUnlimited
Seal Width10
Thickness12 mil

Product Details

Assembly RequiredNo
TypeBand Sealer
ColorBlue
SeriesCBS Series
Heat TypeDirect Heat
Sealing Speed0 - 275 Inches/Minute
Wattage428 W
Voltage110 V
MaterialABS Poly
DescriptionPortable Band Sealer
Package Quantity1
Manufacturers Part NumberCBS-640-BLU
BrandSealer Sales

Warranty

Warranty6