6'' x 10'' x 1/2'' Cutting Board, White.
Winco CBWT-610 Cutting Board, 6"L, 10"W, 1/2"H, White - Pkg Qty 20
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.60 Sold in packages of 20 / $3.58 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6-3/10 in |
| Thickness | 1/2 in |
Product Details
| Package Quantity | 20 |
| Description | 6In X 10In X 1/2In Cutting Board, White |
| Color | White |
| Manufacturers Part Number | CBWT-610 |
| Brand | Winco |