Alegacy S873 - 3 Qt. Heavy, Duty Mixing Bowl 9-1/2" Dia.
Write a Review
|
Questions & Answers (0)
Product Description
3 qt. Heavy-Duty Mixing Bowl
PRICE
$11.25
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9-1/2 in |
Product Details
| Capacity | 3 qt |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Heavy-Duty Mixing Bowls, Made Of Tough Stainless Steel |
| Series | 800 Series Stainless |
| Manufacturers Part Number | S873 |
| Brand | Alegacy |