- This lightweight and versatile 3-piece handle snaps together to create a 5 ft
- handle ideal for brooms, smoothers, and squeegees
- The aluminum handle is lightweight providing less fatigue after long periods of use
- The aluminum is anodized to prevent your hands from turning black from oxidation during use
- The swaged pieces fit snugly within each other for a sturdy handle
- Hard plastic threads won't wear away with use the way wood threads can
- The handle fits tools needing a standard broom thread (or Acme thread) handle
- Press the buttons connecting the pieces and the handle quickly breaks down into 3-piece for easy shipping and moving
- When assembled the handle has a hole to easily be hung out of the way when not in use
- Proudly made in the USA
Kraft Tool Co® CC263 5' 3-piece Aluminum Broom Thread Handle
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$16.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 0.8 lbs |
| Handle Length | 60 in |
Product Details
| Handle Material | Aluminum |
| Applicable Materials | General Construction |
| Material | Snap Style Aluminum |
| Description | Broom Thread Handle |
| Color | Silver |
| Manufacturers Part Number | CC263 |
| Brand | Kraft Tool |