Italian Ornamental tools, Trowel & Square 3/4"
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 3/4 in |
Product Details
| Material | Forged and Tempered |
| Description | Italian Ornamental Trowel |
| Brand | Bon Tool |
Related Products
Features: Professional Quality, Precision Balanced, and Ready to Use This pool trowel is precision balanced and ready-to-use The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain The hardened steel holds its edge Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work The short 7-5/8" shank provides additional flexibility to the blade Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade An oversized toe rivet ...
The compact, convenient AutoCutPL® plastic tubing cutter is an easier way to cut plastic tubing. It makes clean, uncrushed, square cuts quickly – and with less effort! It fits in the palm of your hand. Great for easy use in tight spaces, AutoCutPL® lets you cut both PEX and CPVC-CTS plastic tubing with less than one inch of clearance! Just remove the blade guard and close the gate over the tube. Then turn AutoCutPL® in the direction of the arrows as you evenly squeeze the gate closed. Easier to use than conventional plastic tubing cutters, it cuts plastic tubing in as little as one ...
Features: A contractor's favorite! Use this 18" squeegee trowel to smooth a variety of coatings in concrete restoration, decorative concrete, drywall, or general construction The flexible blade is easy to control and provides the optimum coverage for materials The patented ProForm® soft grip handle (US Patent #D614,471S) is comfortable to grasp Extend the tools reach for ceilings or floors by connecting a threaded broom handle to the end The handle features a hang hole for convenient storage Product includes a blade protector to extend the life of the tool Proudly made in the USA Kraft ...
Features: 3 Extensions - Attach an extension to your drive tool for reaching past obstructions or into tight, narrow spaces with your socket Universal Joint - Reach around obstructions and access fasteners at an angle Adjuster - Adapt 3/4 inch drive tools to 1 inch drive sockets Reducer - Reduce 3/4 inch drive tools to 1/2 inch drive sockets Knurled Grip - The knurled band offers a firm grip for turning fasteners and attaching or removing extensions from a drive tool Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool ...
Features: The gold standard of concrete placers! This placer features a strong, lightweight aluminum head The 19-1/2" x 4" blade is welded to the handle for additional toughness Two aluminum braces connects the blade and handle for extra strength A 60" gold anodized aluminum handle with textured foam grip completes the tool The handle is anodized to prevent hands from turning black from oxidation Proudly made in the USA Kraft Tool Co.® has been an American manufacturer of quality hand tools for the concrete, masonry, asphalt, plaster, drywall, tile, floor covering, and leveling trades for ...