- The 10-1/2" Wide London blade carries mortar towards the toe of the blade, away from the handle
- The wide blade holds more mortar making it a popular pattern for stonework and block
- The blade and shank are forged from a single piece of uniquely formulated carbon steel for extra toughness
- Forging also assures product consistency
- Blades are heat tempered with a special time-tested process to ensure a uniform blade hardness
- Each W.Rose™ masonry trowel features a tapered ground blade for flexibility
- The forged steel blade and shank offer strength and integrity with no internal voids that could form if it was welded
- Forged steel will not weaken or crack
- Each blade is carefully hand polished to keep mortar centered on the blade and to resist sliding
- The standard shank angle is specifically balanced to reduce wrist fatigue
- Every trowel is inspected, keeping in mind the high quality standards of the W.Rose™ legacy
- They also undergo testing for blade hardness and consistent size
- The 5-1/2" translucent amber-colored butyrate plastic is designed to be tough and rugged
- This strong handle will not mushroom from tamping of bricks and concrete blocks
- Proudly made in the USA
W.Rose™ RO1412-10-1/2 Wide London Pattern Brick Trowel W/Plastic Handle, 10-1/2" - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$117.90 Sold in packages of 2 / $58.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-5/8 in |
| Width | 5-1/2 in |
| Height | 3-1/2 in |
| Weight | 1 lbs |
| Handle Length | 5-1/4 in |
| Blade Length | 10-1/2 in |
| Blade Width | 5-1/2 in |
Product Details
| Blade Shape | Wide London |
| Handle Material | Plastic |
| Color | Gray |
| Blade Material | One-Piece Forged Steel |
| Applicable Materials | Masonry |
| Finish | Hand polished |
| Material | Single-Piece Forged Steel |
| Description | Brick Trowel |
| Manufacturers Part Number | RO1412-10-1/2 |
| Brand | W.W. Rose |